Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Black
Mfr # 10250T4B60-3X
Zoro # G5226164
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T4B60-3X
- Zoro # G5226164
- UPC # 786680120671
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Diameter | 2.63 in |
Product Width | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained/Momentary/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLU-601)
- EATON Neutral Block, 100A (DH100NK)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369372195)
- Eaton Switches