Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Black
Mfr # 10250T10B60-1X
Zoro # G5226173
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T10B60-1X
- Zoro # G5226173
- UPC # 786680118883
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Product Diameter | 2.63 in |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- Eaton Push Buttons & Indicators