Shop All Notification & Audible Devices
Eaton
ELUXA STROBE
Mfr # ELSPSTWC
Zoro # G705987702
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC, UL Listed, ULC Listed
- Mounting Ceiling
- Indoor/Outdoor Indoor
- Voltage 24 V, 25 V, 70 V
- Features Energy Efficient, High Fidelity Sound Output, Low-Profile Design, Special Lettering Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELSPSTWC
- Zoro # G705987702
- UPC # 786697009679
- Country of Origin Romania
- Category Notification & Audible Devices
Dimensions
Diameter | 6.2 in |
Height | 3.64 in |
Width | 6.27 in |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type Strobe, Voltage 24 V, 25 V, 70 V, Decibels 75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Ceiling, Height 3.64 in, Width 6.27 in, Diameter 6.2 in, Lens Color Clear, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color White, Lens Material Lexan(R), Housing Material Plastic, Lens Design LED, Light Output 185 cd, Lamp Type LED, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- Eaton Fire Protection