Shop All Audible & Visual Signaling Devices
Eaton
ELUXA HORN STROBE
Mfr # ELHSW-A
Zoro # G805987701
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 5 W
- Lens Material Lexan(R)
- Lamp Life 100,000 hr
- Housing Material Plastic
- Sound Pattern Continuous/Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELHSW-A
- Zoro # G805987701
- UPC # 786697010132
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.57 in |
Depth | 4.79 in |
Width | 2.76 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24 V, Decibels 86 dBA, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 1.57 in, Width 2.76 in, Depth 4.79 in, Lens Color Clear, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color White, Lens Material Lexan(R), Housing Material Plastic, Lens Design LED, Light Output 185 cd, Lamp Type LED, Lamp Life 100,000 hr, Operating Temp. 32 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE Fire Extinguisher, 13315-WETHRTAG (13315-WETHRTAG)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- PIONEER Ripstop Pant, Green, XL (V1200461U-XL)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- WL JENKINS 8in Foot operated Single Tap Steel Gong Grey Color (8-2300)
- WL JENKINS 8in Supering Bell, Pigtail, 12VAC Vibrating, Outdoor (3023)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- MILTON Driveway Signal Bell (827)
- Eaton Audible & Visual Signaling Devices