Shop All Notification & Audible Devices
Eaton
ELUXA HORN STROBE
Mfr # ELHSR-A
Zoro # G805987688
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC, RoHS Compliant, UL Listed, ULC Listed
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 24 V
- Height 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELHSR-A
- Zoro # G805987688
- UPC # 786697010118
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 1.57 in |
Width | 2.76 in |
Depth | 4.79 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24 V, Decibels 86 dBA, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 1.57 in, Width 2.76 in, Depth 4.79 in, Lens Color Clear, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color Red, Lens Material Lexan(R), Housing Material Plastic, Lens Design LED, Light Output 185 cd, Lamp Type LED, Lamp Life 100,000 hr, Operating Temp. 32 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hook-and-Lopp Bandana, Universal, Flame (6705CT)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SW111VS)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- Eaton Fire Protection