Shop All Notification & Audible Devices
Eaton
ELUXA HORN
Mfr # ELHNW
Zoro # G905987717
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Includes Mounting Plate
- Standards UL Listed, ULC Listed
- Voltage 12 V, 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELHNW
- Zoro # G905987717
- UPC # 786697009549
- Country of Origin Romania
- Category Notification & Audible Devices
Dimensions
Height | 1.3 in |
Width | 2.78 in |
Depth | 4.75 in |
Details
Audible Alarm Type | Horn |
Item | ELUXA HORN |
Visual Indicator Type | No Visual Indicator |
Includes | Mounting Plate |
Standards | UL Listed, ULC Listed |
Voltage | 12 V, 24 V |
Decibels | 80 dBA |
Sound Pattern | Continuous/Pulse |
Color | White |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Current Drawn | 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC |
Lamp Type | LED |
Housing Color | White |
Watts | 5 W |
Housing Material | Plastic |
Operating Temp. | 32 Degrees to 122 Degrees F |
Features | Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design |
Lens Material | Lexan(R) |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 V, 24 V, Decibels 80 dBA, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 1.3 in, Width 2.78 in, Depth 4.75 in, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color White, Lens Material Lexan(R), Housing Material Plastic, Lamp Type LED, Operating Temp. 32 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Incomplete Scaffold Tag, Pk25 (RPT226A)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44312)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- Eaton Fire Protection