Shop All Audible & Visual Signaling Devices
Eaton
ELUXA HORN
Mfr # ELHNRC
Zoro # G605987710
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Includes Mounting Plate
- Voltage 12 V, 24 V
- Decibels 80 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELHNRC
- Zoro # G605987710
- UPC # 786697009532
- Country of Origin Romania
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.8 in |
Width | 6.27 in |
Diameter | 6.25 in |
Details
Item | Eluxa Horn |
Audible Alarm Type | Horn |
Visual Indicator Type | No Visual Indicator |
Includes | Mounting Plate |
Voltage | 12 V, 24 V |
Decibels | 80 dBA |
Color | White |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Features | Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design |
Current Drawn | 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC |
Watts | 5 W |
Standards | UL Listed, ULC Listed |
Housing Color | White |
Lamp Type | LED |
Operating Temp. | 32 Degrees to 122 Degrees F |
Housing Material | Plastic |
Lens Material | Lexan(R) |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 V, 24 V, Decibels 80 dBA, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 1.8 in, Width 6.27 in, Diameter 6.25 in, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color White, Lens Material Lexan(R), Housing Material Plastic, Lamp Type LED, Operating Temp. 32 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- NMC Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H (CGA7R)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- Eaton Safety Alarms and Warnings