Shop All Single Straight Blade Receptacles
Eaton
Eaton Wiring Devices L520R Single Receptacle, 20 A, Black
Mfr # L520R
Zoro # G804350865
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features Severe duty locking plug
- Material Nylon
- Wiring Method Back
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # L520R
- Zoro # G804350865
- UPC # 32664417603
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.44 IN |
Product Height | 3.68 IN |
Allowable Wire Size | #14-8 AWG |
Product Width | 1.71 IN |
Details
Color | Black |
Special Features | Severe duty locking plug |
Material | Nylon |
Wiring Method | Back |
Application | Industrial |
Face/Body Material | Nylon |
Type | Locking receptacle |
Receptacle Type | Single |
Contact Material | Brass |
Amperage Rating | 20A |
Certifications | UL Listed |
Voltage Rating | 125V |
Design Type | Single receptacle |
Device Grade | Commercial specification grade |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire, grounding |
Operating Temperature | -40°C to 70°C (-40°F to 158°F) |
Nema Configuration | L5-20 |
Description
Rugged nylon face and body. Clearly marked rating, NEMA configuration and approval listings on receptacle face. One-piece brass contacts for performance and minimum heat rise. Back wire terminal clamps for secure wiring. Combination head screws standard slot/Phillips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- RUSSELLSTOLL 200A Amp Receptacle (904T)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- Eaton Straight Blade Devices