Shop All Locking Connectors
Eaton
Eaton Wiring Devices L520C Locking, Polarized, Safety Grip Electrical Connector, 125 V, 20 A, Nylon
Mfr # L520C
Zoro # G404307603
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20A
- Voltage 125V
- NEMA Configuration L5-20
- Color - Plugs and Receptacles Black, white
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # L520C
- Zoro # G404307603
- UPC # 32664391101
- Country of Origin United States
- Category Locking Connectors
Details
Amps | 20A |
Voltage | 125V |
NEMA Configuration | L5-20 |
Color - Plugs and Receptacles | Black, white |
Material | Nylon |
Weight | .25 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Description
Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- DAYTON Pushbutton Enclosure, 22mm, 2.10 in. H (32W279)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 125V, L5-30R, Screwless Terminal (HBL2613ST)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- Eaton Locking Devices