Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton Rpm 3U, 208V Nema L21-30P Plug, 8.7Kw Max, (2) Nema L21-20R/
Mfr # Y03132011100000
Zoro # G9794778
product price: $2,420.99
/ea
Free Shipping & Returns
$2,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y03132011100000
- Zoro # G9794778
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- Eaton Power Systems