Shop All Transformers
Eaton
Transformer, 5 kVA, 120/240V, 120/240V
Mfr # T800R-05000
Zoro # G2770683
product price: $3,629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 5 kVA
- Phase - Electrical 1
- Height 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T800R-05000
- Zoro # G2770683
- UPC # 743172021458
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 22 1/2 in |
Width | 15 in |
Depth | 23 3/4 in |
Product Length/Depth | 23.75 in |
Product Width | 15 in |
Product Height | 22.5 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 5 kVA |
Phase - Electrical | 1 |
Type | Transformer |
Certifications | UL 544 |
Topology | Line conditioner |
Output voltage | 120/240V |
Output | Hardwired |
Phase | Single-phase |
Wattage | 3.5 kW |
Operating Temperature | -20° to 40°C |
Efficiency | Approximately 92% at full load |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (1S67F)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- FUNCTIONAL DEVICES-RIB Transformer, 150 VA, 24V, 120V AC (TR150VA001)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- SIEMENS Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (MT0200A)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- Eaton Transformers