Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Make-Before-Break Maintenance Bypass Switch; 30 Amp
Mfr # BPE01MBB1A
Zoro # G2183296
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Maintenance Bypass Switch
- Certifications UL Listed
- Product Width 6.75 in
- Product Height 14 in
- Product Length/Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BPE01MBB1A
- Zoro # G2183296
- UPC # 743172001979
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 6.75 in |
Product Height | 14 in |
Product Length/Depth | 21 in |
Details
Item | Bypass Switch |
Type | Maintenance Bypass Switch |
Certifications | UL Listed |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- SIEMENS UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable (6EP1935-6MC01)
- BATTERY TECHNOLOGY UPS Battery, Apc Bn1250G, Br1000G, Br1000G-Fr, Br1000G-In, 24V DC, 7 Ah (APCRBC123-SLA123)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- Eaton Power Systems