Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 7FE
Zoro # G0367100
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,370.99
Free 30-Day Returns
Key Features
- VA rating 4.30 - 7 kVA
- Type Battery Pack
- Product Height 58 in
- Product Width 40 in
- Topology Ferroresonant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 7FE
- Zoro # G0367100
- UPC # 743172002761
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 58 in |
Product Width | 40 in |
Product Length/Depth | 38 in |
Details
Item | UPS Battery |
VA rating | 4.30 - 7 kVA |
Type | Battery Pack |
Topology | Ferroresonant |
Certifications | UL Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (6300-0000-0000)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY CLERK AJC® LiftMaster LA-412-D Dual 12V 8Ah UPS Battery (LIFTMASTER-LA-412-D DUAL)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Eaton Uninterruptible Power Supplies (UPS) Accessories