Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 6FE
Zoro # G0365168
product price: $15,001.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,001.99
Free 30-Day Returns
Key Features
- Product Length/Depth 30 in
- Product Height 19 in
- Product Width 21 in
- Topology Ferroresonant
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 6FE
- Zoro # G0365168
- UPC # 743172002754
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 30 in |
Product Height | 19 in |
Product Width | 21 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Certifications | UL Listed |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- BATTERY CLERK AJC® Power Patrol SEC1050 12V 4.5Ah UPS Battery (POWER-PATROL SEC1050)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- Eaton Power Systems