Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 3FE
Zoro # G0362742
product price: $7,343.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,343.99
Free 30-Day Returns
Key Features
- Product Length/Depth 40 in
- Product Height 46 in
- Certifications ANSI/IEEE Std C62.41
- Type Battery Pack
- VA rating 4.30 - 7 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 3FE
- Zoro # G0362742
- UPC # 743172002716
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Height | 46 in |
Product Width | 27 in |
Details
Item | UPS Battery |
Certifications | ANSI/IEEE Std C62.41 |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W (WAVK0304)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- Eaton Uninterruptible Power Supplies (UPS) Accessories