Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 1FE
Zoro # G0360992
product price: $4,731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,731.99
Free 30-Day Returns
Key Features
- Product Width 27 in
- Topology Ferroresonant
- Product Length/Depth 40 in
- VA rating 4.30 - 7 kVA
- Product Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1FE
- Zoro # G0360992
- UPC # 743172002587
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 27 in |
Product Length/Depth | 40 in |
Product Height | 46 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
VA rating | 4.30 - 7 kVA |
Certifications | UL Listed |
Type | Battery Pack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- MASTER ELECTRONICS Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (486087)
- Eaton Power Systems