Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 10ME
Zoro # G0357580
product price: $6,859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,859.99
Free 30-Day Returns
Key Features
- Product Length/Depth 32 in
- Product Height 37 in
- Type Battery Pack
- VA rating 1.40 - 3.10 kVA
- Product Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10ME
- Zoro # G0357580
- UPC # 743172078155
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 32 in |
Product Height | 37 in |
Product Width | 19 in |
Details
Item | UPS Battery |
Type | Battery Pack |
VA rating | 1.40 - 3.10 kVA |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- Eaton Power Systems