Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Ferrups Battery Pack
Mfr # 10FE
Zoro # G0359531
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,218.99
Free 30-Day Returns
Key Features
- Type Battery Pack
- VA rating 4.30 - 7 kVA
- Product Width 29 in
- Product Length/Depth 32 in
- Topology Ferroresonant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10FE
- Zoro # G0359531
- UPC # 743172078131
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 29 in |
Product Length/Depth | 32 in |
Product Height | 50 in |
Details
Item | UPS Battery |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- BATTERY CLERK AJC® Eaton Powerware PW3110-425VA 12V 7Ah UPS Battery (EATON-POWERWARE PW3110-425VA)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- Eaton Uninterruptible Power Supplies (UPS) Accessories