Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton Fer2.1Kva 120V 24 Min Hw I/O_ Dvr
Mfr # RH000AA0A0A0A0B
Zoro # G0386877
product price: $8,021.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,021.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RH000AA0A0A0A0B
- Zoro # G0386877
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- Eaton Power Systems