Shop All Power Cables
Eaton
Eaton Epdu Power Cable (100-240 Vac) - Power Iec 320 En 60320 C4 -
Mfr # 010-0029
Zoro # G0312412
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type (1) C13
- Type ePDU Cable
- Temp. Range 32 to 140 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 010-0029
- Zoro # G0312412
- UPC # 786685258362
- Country of Origin Unknown
- Category Power Cables
Details
Connection Type | (1) C13 |
Type | ePDU Cable |
Temp. Range | 32 to 140 °F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - White (WL902-10-WHITE)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- SLOAN LED 12V Sloan - Ultrabright, 10 LED Sequencing Light with 60 in. Power Cable (701739-SAO)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- Eaton Power Cables