Shop All Power Strips
Eaton
Eaton Epdu Horizontal Unit L6-30P
Mfr # PW103BA1U406
Zoro # G0368570
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V
- Color Black
- Cord Length 9 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW103BA1U406
- Zoro # G0368570
- UPC # 786685254531
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Length | 19 in |
Dimensions | 19 in L x 1.7 in H x 7 in W |
Height | 1.7 in |
Width | 7 in |
Details
Voltage | 208 to 240V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (16) C13 |
NEMA Plug Configuration | (1) L6-30P |
Features | (2) Two-Pole 15A Circuit Breaker |
Circuit Breaker | Yes |
Outlet Surge Protection | Yes |
Phase | 1 |
Hz | 50/60 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- SCHNEIDER ELECTRIC USA Rack PDU Basic 1U Surge Protector16A (AP9563)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Metal, Commercial Grade, 1 X3 MOV, EMI & RFI (FWT51W1-82210)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- Eaton Extension Cords & Power Strips