Shop All Power Strips
Eaton
Eaton Epdu Horizontal L5-30P 12 5-15R Ba
Mfr # PW103BA1U190
Zoro # G0314777
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Cord Length 9 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (12) 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW103BA1U190
- Zoro # G0314777
- UPC # 786685284316
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Details
Voltage | 110 to 125V |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (12) 5-20R |
NEMA Plug Configuration | L5-30P |
Type | Basic |
Watts | 2.88kW |
Phase | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 10 Outlets, 15A, 48"L, 6' Cord (LTS-48-10-6FT)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- Eaton Extension Cords & Power Strips