Shop All Power Strips
Eaton
Eaton Epdu Ba 1U C20 Inlet, 16 C13X
Mfr # PW103BA1U405
Zoro # G0360286
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V
- Color Black
- Max. Amps 16A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (16) C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW103BA1U405
- Zoro # G0360286
- UPC # 786685244730
- Country of Origin Unknown
- Category Power Strips
Dimensions
Dimensions | 19 in D x 1.7 in H x 7 in W |
Height | 1.7 in |
Width | 7 in |
Depth | 19 in |
Details
Voltage | 100 to 240V |
Color | Black |
Max. Amps | 16A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (16) C13 |
NEMA Plug Configuration | C20 |
Features | 2P 20A Circuit Breaker |
Standards | UL Recognized, CE Marked |
Hz | 50/60 Hz |
Phase | 1 |
Circuit Breaker | Yes |
Watts | 3.33kW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- JOHNSON CONTROLS A421Abj-02C Electronic Single (A421ABJ-02)
- POWER FIRST Remote Power Stake, Outdoor, 6 Outlet, 125V (21RJ32)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- VERTIV Pdusw, Ol, V, 30A, 208Vdelta, (30)U (VP5665V)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- Eaton Extension Cords & Power Strips