Shop All Power Strips
Eaton
Eaton Epdu, 1U, Re, Standard Control
Mfr # RCP100-GRY
Zoro # G0341587
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Depth 1.83 in
- Height 1.72 in
- Dimensions 1.83 in D x 1.72 in H x 19 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RCP100-GRY
- Zoro # G0341587
- UPC # 786685287041
- Country of Origin Unknown
- Category Power Strips
Dimensions
Width | 19 in |
Depth | 1.83 in |
Height | 1.72 in |
Dimensions | 1.83 in D x 1.72 in H x 19 in W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- Eaton Extension Cords & Power Strips