Shop All Power Strips
Eaton
Eaton Epdu, 1U, Re, C20, C13 Outputs
Mfr # TPC2365
Zoro # G0339782
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V, 120/208V
- Color Black
- Max. Amps 16A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (12) C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC2365
- Zoro # G0339782
- UPC # 786685289045
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 19 in |
Dimensions | 19 in D x 1.7 in H x 7 in W |
Height | 1.7 in |
Width | 7 in |
Details
Voltage | 110 to 125V, 120/208V |
Color | Black |
Max. Amps | 16A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (12) C13 |
NEMA Plug Configuration | C20 |
Features | 2P 20A Circuit Breaker |
Hz | 50/60 Hz |
Circuit Breaker | Yes |
Phase | 1 |
Watts | 3.33kW |
Series | RE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- TRIPP LITE Tripp Lite Isobar Ultra Surge Protector, 8 Outlets, 12A, 3840 Joules, 25' Cord (ISOBAR825ULTRA)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- Eaton Extension Cords & Power Strips