Shop All Power Strips
Eaton
Eaton Epdu, 1U, Ba, C20, C13 Outputs
Mfr # T9092B-CB
Zoro # G0376812
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V, 208 to 240V
- Color Black
- Max. Amps 16A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (12) C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T9092B-CB
- Zoro # G0376812
- UPC # 786685287645
- Country of Origin Unknown
- Category Power Strips
Dimensions
Height | 23 in |
Depth | 6 in |
Dimensions | 6 in D x 23 in H x 13-1/2 in W |
Width | 13-1/2 in |
Details
Voltage | 110 to 125V, 208 to 240V |
Color | Black |
Max. Amps | 16A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (12) C13 |
NEMA Plug Configuration | C20 |
Standards | UL Listed |
Watts | 3.33kW |
Hz | 50/60 Hz |
Circuit Breaker | Yes |
Features | 2P 20A Circuit Breaker |
Phase | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- VERTIV Pdusw, Ol, V, 30A, 208Vdelta, (30)U (VP5665V)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- INNOVERA Surge Protector, 6 Outlets, 4 ft. Cord, 540 Joules, White (IVR71652)
- ELECTRIDUCT PowerTap Grommet Power Data Center(3 Pwr, 2 USB, 1 CAT6)- Black (PDC-SW-GMPT-ED-CAT6-2PK)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5501-5PK)
- Eaton Extension Cords & Power Strips