Shop All Power Strips
Eaton
Eaton Epdu, 1U, 1.92Kw
Mfr # TPC115-10A2
Zoro # G0306900
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Color Black
- Cord Length 9 ft
- Max. Amps 16A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # TPC115-10A2
- Zoro # G0306900
- UPC # 786685288659
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Depth | 19 in |
Dimensions | 19 in D x 1.7 in H x 8 in W |
Height | 1.7 in |
Width | 8 in |
Details
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 16A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (10) 5-20R |
NEMA Plug Configuration | 5-20P |
Standards | UL Recognized |
Watts | 1.92kW |
Features | 1P 20A Circuit Breaker |
Hz | 50/60 Hz |
Circuit Breaker | Yes |
Phase | 1 |
Series | RE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- GLOBAL INDUSTRIAL Power Strip, 16 Outlets, 15A, 24inL, 15ft Cord (436950)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- WELTRON 6-Outlet Black Plastic Surge Protector W/ Full 3 Lines Surge; 750 (WSP-600PLF-3BK)
- Eaton Extension Cords & Power Strips