Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Caster Assy Me/Qme1.8- 3.1
Mfr # CAA-0006
Zoro # G2154718
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 IN
- Width 13 IN
- Used With FERRUPS
- Length 20 IN
- Phase Single-phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CAA-0006
- Zoro # G2154718
- UPC # 743172002914
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 2 IN |
Width | 13 IN |
Length | 20 IN |
Details
Used With | FERRUPS |
Phase | Single-phase |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- BATTERY CLERK AJC® Liftmaster LA500 12V 8Ah UPS Battery (LIFTMASTER-LA500)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- Eaton Power Systems