Shop All Cable Trays
Eaton
Eaton Cable Restraint Tray 1U 7 Deep
Mfr # KIT-CABLRES-03
Zoro # G0322599
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ePDU Cable
- Circuit Breaker (6) 2P 20A
- Operating Temperature 0° to 60°C (32° to 140°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KIT-CABLRES-03
- Zoro # G0322599
- UPC # 786685282862
- Country of Origin Unknown
- Category Cable Trays
Details
Type | ePDU Cable |
Circuit Breaker | (6) 2P 20A |
Operating Temperature | 0° to 60°C (32° to 140°F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-3/8"W, 60-6854 (60-6854)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- Eaton Cable Trays