Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton Break-Before-Make Bypass Switch
Mfr # BPE02BBM1A
Zoro # G2167187
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 14 in
- Product Length/Depth 21 in
- Type Maintenance Bypass Switch
- Certifications ANSI/IEEE Std C62.41
- Topology Ferroresonant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BPE02BBM1A
- Zoro # G2167187
- UPC # 743172001993
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 14 in |
Product Length/Depth | 21 in |
Product Width | 6.75 in |
Details
Item | Switch |
Type | Maintenance Bypass Switch |
Certifications | ANSI/IEEE Std C62.41 |
Topology | Ferroresonant |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (B7151-516)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- SHINNICHI DENNETSU 30In 10Kw 480V-Ac Immersion Heater (PUS)
- Eaton Power Systems