Shop All Cable Trays
Eaton
Eaton Black Cbl Restraint Tray 1U 9.5D
Mfr # KIT-CABLRES-01
Zoro # G2415020
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ePDU Cable
- Operating Temperature 0° to 60°C (32° to 140°F)
- Circuit Breaker (6) 2P 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KIT-CABLRES-01
- Zoro # G2415020
- UPC # 786685258287
- Country of Origin Unknown
- Category Cable Trays
Details
Type | ePDU Cable |
Operating Temperature | 0° to 60°C (32° to 140°F) |
Circuit Breaker | (6) 2P 20A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5A, 250V AC, Nonindicating (TR5R)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black (810472KNQ)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- Eaton Cable Trays