Shop All General Purpose Hydraulic Motors
Eaton
Eaton Birotational Hydraulic Motors 12 Tooth Spline Shaft 1" Dia
Mfr # 255009
Zoro # G2652838
product price: $982.99
/ea
Free Shipping & Returns
$982.99
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
- Brand Eaton
- MFR # 255009
- Zoro # G2652838
- UPC # 615986035627
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Description
For use with standard 12 tooth splined steering columns. 2500 PSI max. pressure. Open center. Four 3/8 -16 mounting holes on 3 1/4’’ B.C. Valves are available in two different load circuit options: Non-Load Reaction: Steering cylinder ports are blocked in neutral, locking the axle position when the operator releases the steering wheel. Load Reaction: Steering cylinder ports are tied together in neutral, allowing the axle forces to return the steering wheel to its original position when the wheel is released (similar to steering in an automobile).
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
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- SKF SKF 6207NR, Single Row Ball Bearings (6207NR)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- HYDROMAXX 1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112300)
- EATON CHAR-LYNN HYDRAULIC MOTOR (101-1199-009)
- EATON Eaton Birotational Rotor 2.2 Cid 4 Bolt Flange 10 Gpm, 1800 PSI, Sae 10 (254269)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- ILC Replacement for RAMSEY WINCH 458094 MOTOR (458094 MOTOR)
- ILC Replacement for WALTCO 70392900 MOTOR (70392900 MOTOR)
- ILC Replacement for APS APS5196 MOTOR (APS5196 MOTOR)
- WAI GLOBAL Motor, MTRPLOW W8991, 12 Volt, CW, Slotted Shaft (10710N)
- Eaton General Purpose Hydraulic Motors