Shop All Power Strips
Eaton
Eaton Basic Rack Pdu, 1U, Hardwired Input, 3.33 Kw Max, 110-125V,
Mfr # TPC2105-1
Zoro # G9947308
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V, 208 to 240V
- Color Black
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (16) C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC2105-1
- Zoro # G9947308
- UPC # 786685288963
- Country of Origin Unknown
- Category Power Strips
Dimensions
Dimensions | 19 in D x 1.7 in H x 7 in W |
Width | 7 in |
Depth | 19 in |
Height | 1.7 in |
Details
Voltage | 110 to 125V, 208 to 240V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (16) C13 |
Hz | 50/60 Hz |
Phase | 1 |
Standards | UL Listed, CE Marked |
Features | (2) 2P 15A Circuit Breaker |
Watts | 3.33kW |
Circuit Breaker | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- SOUTHWIRE Coleman Cable 41350 6-Outlet White Power Strip With 1.5 ft. Cord (41350)
- TRYSTAR Quadbox Stringers QBS-GFI 10/5 SOOW Black 5/10/10/5 L21-20 Wetguard Male / Female (TSQBS105BK30-M-F)
- LORELL Lorell Power Strip (LLR33992)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets (5302M-2N5)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- Eaton Power Strips