Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Sx 1500 Tower Ebm
Mfr # 9SXEBM48
Zoro # G9646229
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
- Compliances FCC Compliant
- Construction type Free standing model
- Used With 9SX1500, 9SX1500G
- Package Contents 9SX 48V EBM|Quick start guide|EBM connector cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9SXEBM48
- Zoro # G9646229
- UPC # 743172091055
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 15.1 in |
Product Height | 9.9 in |
Product Width | 6.3 in |
Details
Item | UPS System |
Mounting | Tower |
Compliances | FCC Compliant |
Construction type | Free standing model |
Used With | 9SX1500, 9SX1500G |
Package Contents | 9SX 48V EBM|Quick start guide|EBM connector cable |
Form factor | Tower |
Temperature range | 0° to 40°C (32° to 104°F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- CYBERPOWER 750VA UPS SINEWAVE 7 OUT, PR750LCDRT1U (PR750LCDRT1U)
- Eaton Power Systems