Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 6K Ups w/ Hw 120V Output And Mbp
Mfr # 9PX6KP2
Zoro # G1143209
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,848.99
Free 30-Day Returns
Key Features
- Wattage 5400 W
- Battery Type Sealed, lead-acid
- Voltage 120/240V
- Color Black/silver
- Rack Mounting Kit Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX6KP2
- Zoro # G1143209
- UPC # 743172039828
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Product Length/Depth | 28.4 in |
Product Height | 10.2 in |
Rack size | 6U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- RACO Strap, Emt, 1-Hole, 2", Steel (2088)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- Eaton Power Systems