Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 6K Ups w/ Hw 120V Output And Mbp
Mfr # 9PX6KP2
Zoro # G0451189
product price: $7,179.99
/ea
Free Shipping & Returns
$7,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 5400 W
- Battery Type Sealed, lead-acid
- Voltage 120/240V
- Color Black/silver
- Package Contents 9PX6K 6 kVA 3U UPS|9PXPPDM2 HW PowerPass Distribution Module|Gigabit Network Card (Network-M2)|4-post rail kit|User manual|Quick start guide|Tower pedestals|Intelligent Power Software Suite CD|RS-232 serial cable|USB cable|Cable gland for hardwire connection|Phillips head screw driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX6KP2
- Zoro # G0451189
- UPC # 743172039828
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 28.4 in |
Rack size | 6U |
Product Width | 17.3 in |
Product Height | 10.2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNP3)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- Eaton Uninterruptible Power Supplies (UPS)