Shop All Power Cables
Eaton
Eaton 9Px 6Ft 11K Ebm Cable
Mfr # EBMCBL240
Zoro # G0451791
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Color Black/Silver
- Type EBM Cable Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EBMCBL240
- Zoro # G0451791
- UPC # 743172039835
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 6 ft |
Details
Color | Black/Silver |
Type | EBM Cable Set |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 200A, Fast-Acting, 700V AC, Bolt-On (FWP-200A)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- ALL-SOURCE 18/2 6 Ft. Cord 10 In. Brooder Heat Lamp (503896)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- Eaton Power Cables