Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 5K Ups W/Mbp L14-30R L6-30R (6)5-20R
Mfr # 9PX5KP1
Zoro # G0449037
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,750.99
Free 30-Day Returns
Key Features
- Wattage 4500 W
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 120/240V
- Battery management ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX5KP1
- Zoro # G0449037
- UPC # 743172040541
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Rack size | 6U |
Product Height | 10.2 in |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Input Cord Length | 6 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- ABB MS132-12, 3P MMP 8.0-12A RANGE (MS132-12)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- Eaton Power Systems