Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 5K Ups W/ Hw 120V Output And Mbp
Mfr # 9PX5KP2
Zoro # G1142737
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,430.99
Free 30-Day Returns
Key Features
- Wattage 4500 W
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 120/240V
- Output Power Factor 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX5KP2
- Zoro # G1142737
- UPC # 743172039798
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 10.2 in |
Product Length/Depth | 28.4 in |
Rack size | 6U |
Product Width | 17.3 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- TEMPCO Wire, High Temperature (LDWR-1021)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- Eaton Uninterruptible Power Supplies (UPS)