Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 5K Ups W/ Hw 120V Output And Mbp
Mfr # 9PX5KP2
Zoro # G0452318
product price: $6,750.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,750.99
Free 30-Day Returns
Key Features
- Wattage 4500 W
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 120/240V
- Output Power Factor 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX5KP2
- Zoro # G0452318
- UPC # 743172039798
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 10.2 in |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Rack size | 6U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- Eaton Power Systems