Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 11K Ups, 208V Hardwired
Mfr # 9PX11KHW
Zoro # G0449831
product price: $8,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,399.99
Free 30-Day Returns
Key Features
- Wattage 10 kW
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Product Length/Depth 27.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX11KHW
- Zoro # G0449831
- UPC # 743172039866
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 27.6 in |
Product Width | 17.3 in |
Rack size | 6U |
Product Height | 10.2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- Eaton Uninterruptible Power Supplies (UPS)