Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9Px 11K Hw L6-30R (2)L14-30R (8)5-20R Ups
Mfr # 9PX11KTF11
Zoro # G2159170
product price: $10,994.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,994.99
Free 30-Day Returns
Key Features
- Wattage 10 kW
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- User interface Graphical display, 5-button programmable menu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX11KTF11
- Zoro # G2159170
- UPC # 743172039873
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 15.3 in |
Rack size | 9U |
Product Width | 17.3 in |
Product Length/Depth | 27.6 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- Eaton Power Systems