Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm Series Three Phase Online Tow
Mfr # 9PA05C4027B00R2
Zoro # G9669618
product price: $49,779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$49,779.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA05C4027B00R2
- Zoro # G9669618
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- CYBERPOWER 2070VA UPS SMART APP, PR2200LCDSL (PR2200LCDSL)
- Eaton Power Systems