Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm Series Non Match Maintenance
Mfr # M1BEGX0X215XXXX
Zoro # G9666039
product price: $18,698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,698.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M1BEGX0X215XXXX
- Zoro # G9666039
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- Eaton Uninterruptible Power Supplies (UPS)