Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm Iac-Distribution Cabinet
Mfr # 9PZG1S700000001
Zoro # G9560156
product price: $25,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,147.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZG1S700000001
- Zoro # G9560156
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- Eaton Uninterruptible Power Supplies (UPS)