Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm Iac-D 480/208V 200Kw 42Pole
Mfr # 9PZG3SB40000001
Zoro # G0800881
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,896.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZG3SB40000001
- Zoro # G0800881
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Eaton Uninterruptible Power Supplies (UPS)