Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 70Kva/70Kw
Mfr # 9PH07C0027E20R2
Zoro # G9662094
product price: $66,590.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$66,590.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PH07C0027E20R2
- Zoro # G9662094
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design (100437)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- Eaton Power Systems