Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 50Kva/50Kw
Mfr # 9PF05C0005E20R2
Zoro # G9641819
product price: $48,269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$48,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PF05C0005E20R2
- Zoro # G9641819
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- KABLE KONTROL Kable KontrolĀ® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- Eaton Uninterruptible Power Supplies (UPS)