Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 50Kva/50Kw
Mfr # 9PA05N6025E20R2
Zoro # G9599058
product price: $50,543.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA05N6025E20R2
- Zoro # G9599058
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- Eaton Power Systems