Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 50Kva Ups
Mfr # 9PG05N0027E20R2
Zoro # G9327275
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$53,846.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PG05N0027E20R2
- Zoro # G9327275
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- PANDUIT Dual Side Horizontal Finger Manager 1RU (WMPSE)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- Eaton Uninterruptible Power Supplies (UPS)